Tai Chi Spinners, Assembled
Mfr # TCHI-B
Zoro # G016307633
product price: $3,799.99
/ea
Item requires special delivery charges. A $375.00 per item surcharge will be applied.
Key Features
Assembly
Assembled
Overall Width
45 in
Finish
Powder Coated
Product Type
Tai Chi Spinners
ADA Accessibility
ADA Accessible
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
TCHI-B
Zoro #
G016307633
UPC #
-
Country of Origin
United States
Dimensions
Overall Width
45 in
Overall Height
52 in
Overall Length
41 in
Material Thickness
11 ga
Details
Assembly
Assembled
Finish
Powder Coated
Product Type
Tai Chi Spinners
ADA Accessibility
ADA Accessible
Includes Assembly Tools
No
Features
Tamper Resistant, Weather Resistant
For Location
Outdoor
Item
Tai Chi Spinners
Color
Blue, Green
Description
Tai Chi Spinners, Product Type Tai Chi Spinners, Color Blue, Green, Finish Powder Coated, Upholstery Material Not Applicable, Overall Height 52 in, Material Thickness 11 ga, Overall Length 41 in, Overall Width 45 in, Assembly Assembled, For Location Outdoor, ADA Accessibility ADA Accessible, Includes Assembly Tools No, Features Tamper Resistant, Weather Resistant
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.