Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Machinist 8 oz

  • Mfr # TSMS8OZDPRCPCAN

  • Zoro # G216138709


product price: $25.69
/ea

Key Features

Standards
NSF-H1 Food Grade, VGP (Environmentally Acceptable Lubricant)
Color
Pale Yellow
Size
8 oz
Fragrance
Odor-free
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TSMS8OZDPRCPCAN
Zoro #
G216138709
UPC #
850036352136
Country of Origin
United States

Dimensions

Container Size
8 oz
Size
8 oz

Details

Standards
NSF-H1 Food Grade, VGP (Environmentally Acceptable Lubricant)
Color
Pale Yellow
Fragrance
Odor-free

Description

Bio-based Trick Shot Sustainable Products Machinist Drill & Tap Cutting Fluid can be used for all of your metal drilling, tapping, and cutting applications. Trick Shot Machinist reduces friction for prolonged tool life, improves tool performance, helps eliminate tool chatter, and keeps tooling cooler. It is also 100% biodegradable, USDA Certified Bio preferred, nonflammable, NSF-H1 food-grade approved, non-toxic, EAL-VGP qualified, CA Prop 65 compliant, and safe for the environment. A 100% biodegradable product, Trick Shot Machinist is not harmful to the environment, thus making it ideal for agricultural, automotive, food processing, household, and industrial applications.


  • High-Performance Cutting Fluid – Optimized for drilling, tapping, milling, and machining.
  • Friction Reduction – Minimizes heat, wear, and tool chatter for precision results.
  • Tool Life Extension – Enhances durability and efficiency of bits, taps, and cutting tools.
  • Cool Cutting Action – Keeps tooling cooler under pressure for smoother operation.
  • 100% Biodegradable – Eco-conscious formula safe for operators and the environment.
  • USDA Certified BioPreferred – Backed by third-party validation for bio-based content.
  • NSF-H1 Food-Grade Approved – Safe for incidental contact in food processing environments.
  • Nonflammable & Non-Toxic – Safe to handle with no hazardous fumes or fire risks.
  • EAL-VGP Qualified – Complies with Vessel General Permit environmental regulations.
  • Versatile Applications – Effective for lathes, drills, mills, tapping, and assembly work.

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.