Zoro Homepage

Marine 5 Gallon

  • Mfr # TSMA5GAL

  • Zoro # G816138703


product price: $318.99
/ea
Free Shipping & Returns

Key Features

Container Type
Bottle
Size
5 gal
Color
Yellow
Standards
NSF-H1 Food Grade, VGP (Environmentally Acceptable Lubricant)
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TSMA5GAL
Zoro #
G816138703
UPC #
850036352327
Country of Origin
United States

Dimensions

Size
5 gal

Details

Container Type
Bottle
Color
Yellow
Item
Cleaner
Standards
NSF-H1 Food Grade, VGP (Environmentally Acceptable Lubricant)

Description

Use Trick Shot Marine Lubricant & Cleaner with confidence for all your tough applications to fight corrosion, clean & degrease, protect fiberglass, and lubricate. Trick Shot Marine Lubricant & Cleaner is 100% biodegradable and qualifies as a VGP environmentally acceptable lubricant, making it safe and hazard free for use around waterways.


  • Marine-Grade Corrosion Resistance – Built to withstand saltwater exposure and harsh marine conditions.
  • 100% Biodegradable – Environmentally safe and ideal for use around water and marine life.
  • NSF-H1 Food-Safe Certified – Non-toxic and safe for use in both recreational and commercial marine settings.
  • Multi-Surface Compatibility – Safe on metals, plastics, and fiberglass without staining or damage.
  • Powerful Penetration – Frees rusted, corroded, or seized marine components.
  • Lubricates & Protects – Reduces friction and wear for smoother operation on marine gear.
  • Eco-Conscious VGP Compliant – Meets Vessel General Permit standards for environmental safety.
  • Boat Trailer & Winch Care – Prevents corrosion and maintains reliable performance.
  • Protects Deck & Engine Hardware – Ideal for hinges, fittings, clamps, and bolts exposed to the elements.
  • Enhances Fishing Gear Longevity – Keeps reels, swivels, and tools clean and functional in wet conditions.

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.