
Penetrating Lubricant, 16 oz, Drum, H1- Food Grade, Yellow, 6 PK
Mfr # TSPL16OZBSH6PK
Zoro # G916138696
product price: $113.99
/pk 6, $19.00/ea
Free Shipping & Returns
Key Features
Container Type
Drum
NSF Rating
H1
Standards
VGP (Environmentally Acceptable Lubricant)
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
TSPL16OZBSH6PK
Zoro #
G916138696
UPC #
850036352006
Country of Origin
United States
Details
Item
Food Grade Penetrating Lubricant
Container Type
Drum
Container Capacity
16 oz
NSF Rating
H1
Standards
VGP (Environmentally Acceptable Lubricant)
Color
Yellow
Description
A 100% biodegradable product, Trick Shot Penetrating Lubricant is not harmful to the environment, thus making it ideal for agricultural, automotive, food processing, household, and industrial applications.
- 100% Biodegradable – Safe for the environment, ideal for eco-conscious users.
- NSF-H1 Food Grade Certified – Safe for use around food, perfect for food processing equipment.
- Multi-Industry Use – Effective across agricultural, automotive, industrial, household, and food sectors.
- Superior Penetration – Frees rusted, seized, or corroded parts quickly and effectively.
- All-Weather Performance – Works in extreme cold or heat without gumming or breaking down.
- Corrosion Protection – Shields metal surfaces from moisture, rust, and salt damage.
- Friction Reduction – Lubricates moving parts to extend life and improve operation.
- Odor-Free Formula – Pleasant to use indoors and out, with no harsh chemical smell.
- Non-Toxic & Safe – Skin-safe and nonflammable for safer handling in all environments.
- Versatile Applications – Ideal for hinges, tools, engines, irrigation systems, and more.
Documents & Resources
Restrictions
Hazardous material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.