Penetrating Lubricant 16 oz

  • Mfr # TSPL16OZBSH1PK

  • Zoro # G716138698


product price:  $21.95
/ea

Key Features

NSF Rating
H1- Food Grade
Color
Yellow
Standards
VGP (Environmentally Acceptable Lubricant)
Container Capacity
16 oz
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TSPL16OZBSH1PK
Zoro #
G716138698
UPC #
860001179378
Country of Origin
United States

Details

Item
Penetrating Lubricant
Container Type
Bottle
NSF Rating
H1- Food Grade
Color
Yellow
Standards
VGP (Environmentally Acceptable Lubricant)
Container Capacity
16 oz

Description

A 100% biodegradable product, Trick Shot Penetrating Lubricant is not harmful to the environment, thus making it ideal for agricultural, automotive, food processing, household, and industrial applications.


  • 100% Biodegradable – Safe for the environment, ideal for eco-conscious users.
  • NSF-H1 Food Grade Certified – Safe for use around food, perfect for food processing equipment.
  • Multi-Industry Use – Effective across agricultural, automotive, industrial, household, and food sectors.
  • Superior Penetration – Frees rusted, seized, or corroded parts quickly and effectively.
  • All-Weather Performance – Works in extreme cold or heat without gumming or breaking down.
  • Corrosion Protection – Shields metal surfaces from moisture, rust, and salt damage.
  • Friction Reduction – Lubricates moving parts to extend life and improve operation.
  • Odor-Free Formula – Pleasant to use indoors and out, with no harsh chemical smell.
  • Non-Toxic & Safe – Skin-safe and nonflammable for safer handling in all environments.
  • Versatile Applications – Ideal for hinges, tools, engines, irrigation systems, and more.

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.