Sportsman 16 oz

  • Mfr # TSSM16OZSBSH

  • Zoro # G516138706


product price: $23.95
/ea

Key Features

Container Type
Spray Bottle
Color
Forest Green
Standards
NSF-H1 Food Grade, VGP (Environmentally Acceptable Lubricant)
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TSSM16OZSBSH
Zoro #
G516138706
UPC #
850036352129
Country of Origin
United States

Details

Container Type
Spray Bottle
Color
Forest Green
Item
Cleaner
Standards
NSF-H1 Food Grade, VGP (Environmentally Acceptable Lubricant)

Description

Trick Shot SPORTSMAN Lubricant & Protectant is a 100% biodegradable, non-toxic solution designed for outdoor gear. Ideal for hunting, fishing, and sporting equipment, it lubricates, cleans, protects, and penetrates rust without spooking game-thanks to its natural scent and odor-free formula. Safe for use on firearms, bows, tree stands, fishing reels, and more, it ensures smooth, quiet operation even in temps as low as -15°F. Free of petroleum distillates and safe for the environment.


  • All-Season Performance – Functions reliably in extreme heat and cold, even down to -15°F.
  • Odor-Free Formula – Natural scent won’t spook game or irritate sensitive users.
  • 100% Biodegradable – Safe for the environment and worry-free in the field or woods.
  • NSF-H1 Food-Grade Certified – Non-toxic and safe for skin, perfect for outdoor use.
  • Multi-Function Protection – Lubricates, cleans, penetrates, and shields against rust.
  • Game-Ready Gear Care – Ideal for firearms, bows, reels, and other precision equipment.
  • Rust & Corrosion Defense – Protects metal components from moisture and wear.
  • No Petroleum Distillates – Eco-safe formulation without harmful residues.
  • Camping & ATV Safe – Keeps gear, vehicles, and accessories moving smoothly.
  • Designed for Sportsmen – Tailored for hunters, anglers, campers, and outdoor pros.

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.