
Penetrating Lubricant, 275 gal, H1- Food Grade, Yellow
Mfr # TSPL275GA
Zoro # G7599340
product price: $6,978.95
/eaKey Features
NSF Rating
H1
Flash Point
371 Degrees F
Standards
NSF Registration #158234, Prop 65, USDA Biopreferred 8868, VGP/EAL
VOC Content
0.70%
Specific Gravity
7.44 lbs/gallon
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
TSPL275GA
Zoro #
G7599340
UPC #
860001179385
Country of Origin
United States
Details
Item
Food Grade Penetrating Lubricant
Container Capacity
275 gal
NSF Rating
H1
Flash Point
371 Degrees F
Standards
NSF Registration #158234, Prop 65, USDA Biopreferred 8868, VGP/EAL
Color
Yellow
VOC Content
0.70%
Specific Gravity
7.44 lbs/gallon
USDA Certified Biobased Product
Yes
USA Manufacture/Content
100%
Corrosion Protection
Passed ASTM D665a and b Rust Tests
Evaporation Rate
Extremely Long Lasting (1600 psi Vapor Pressure)
Description
A 100% biodegradable product, Trick Shot® Penetrating Lubricant is not harmful to the environment, thus making it ideal for agricultural, automotive, food processing, household, and industrial applications.
- 100% Biodegradable – Safe for the environment, ideal for eco-conscious users.
- NSF-H1 Food Grade Certified – Safe for use around food, perfect for food processing equipment.
- Multi-Industry Use – Effective across agricultural, automotive, industrial, household, and food sectors.
- Superior Penetration – Frees rusted, seized, or corroded parts quickly and effectively.
- All-Weather Performance – Works in extreme cold or heat without gumming or breaking down.
- Corrosion Protection – Shields metal surfaces from moisture, rust, and salt damage.
- Friction Reduction – Lubricates moving parts to extend life and improve operation.
- Odor-Free Formula – Pleasant to use indoors and out, with no harsh chemical smell.
- Non-Toxic & Safe – Skin-safe and nonflammable for safer handling in all environments.
- Versatile Applications – Ideal for hinges, tools, engines, irrigation systems, and more.
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.