Penetrating Lubricant, 5 gal, H1- Food Grade, Yellow

  • Mfr # TSPL5GAL

  • Zoro # G7599316


product price:  $248.99
/ea
Free Shipping & Returns

Key Features

NSF Rating
H1- Food Grade
Flash Point
371 Degrees F
Green Environmental Attribute
Biodegradable (100%)
Specific Gravity
7.44 lbs/gallon
VOC Content
0.70%
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
TSPL5GAL
Zoro #
G7599316
UPC #
860001179309
Country of Origin
United States

Details

Item
Penetrating Lubricant
Container Capacity
5 gal
NSF Rating
H1- Food Grade
Color
Yellow
Flash Point
371 Degrees F
Green Environmental Attribute
Biodegradable (100%)
Specific Gravity
7.44 lbs/gallon
VOC Content
0.70%
Standards
NSF Registration #158234, Prop 65, USDA Biopreferred 8868, VGP/EAL
USDA Certified Biobased Product
Yes
Corrosion Protection
Passed ASTM D665a and b Rust Tests
USA Manufacture/Content
100%
Evaporation Rate
Extremely Long Lasting (1600 psi Vapor Pressure)
Odor
Odorless

Description

Trick Shot® Penetrating Lubricant is not harmful to the environment, thus making it ideal for agricultural, automotive, food processing, household, and industrial applications.


  • 100% Biodegradable – Safe for the environment, ideal for eco-conscious users.
  • NSF-H1 Food Grade Certified – Safe for use around food, perfect for food processing equipment.
  • Multi-Industry Use – Effective across agricultural, automotive, industrial, household, and food sectors.
  • Superior Penetration – Frees rusted, seized, or corroded parts quickly and effectively.
  • All-Weather Performance – Works in extreme cold or heat without gumming or breaking down.
  • Corrosion Protection – Shields metal surfaces from moisture, rust, and salt damage.
  • Friction Reduction – Lubricates moving parts to extend life and improve operation.
  • Odor-Free Formula – Pleasant to use indoors and out, with no harsh chemical smell.
  • Non-Toxic & Safe – Skin-safe and nonflammable for safer handling in all environments.
  • Versatile Applications – Ideal for hinges, tools, engines, irrigation systems, and more.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.