
Penetrating Lubricant, 55 gal, H1- Food Grade, Yellow
Mfr # TSPL55GAD
Zoro # G7599307
product price: $1,985.95
/eaKey Features
NSF Rating
H1- Food Grade
Flash Point
371 Degrees F
Standards
NSF Registration #158234, Prop 65, USDA Biopreferred 8868, VGP/EAL
Specific Gravity
7.44 lbs/gallon
Green Environmental Attribute
Biodegradable (100%)
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
TSPL55GAD
Zoro #
G7599307
UPC #
860001179361
Country of Origin
United States
Details
Item
Penetrating Lubricant
Container Capacity
55 gal
NSF Rating
H1- Food Grade
Color
Yellow
Flash Point
371 Degrees F
Standards
NSF Registration #158234, Prop 65, USDA Biopreferred 8868, VGP/EAL
Specific Gravity
7.44 lbs/gallon
Green Environmental Attribute
Biodegradable (100%)
VOC Content
0.70%
USDA Certified Biobased Product
Yes
Evaporation Rate
Extremely Long Lasting (1600 psi Vapor Pressure)
Corrosion Protection
Passed ASTM D665a and b Rust Tests
USA Manufacture/Content
100%
Odor
Odorless
Description
A 100% biodegradable product, Trick Shot® Penetrating Lubricant is not harmful to the environment, thus making it ideal for agricultural, automotive, food processing, household, and industrial applications.
- 100% Biodegradable – Safe for the environment, ideal for eco-conscious users.
- NSF-H1 Food Grade Certified – Safe for use around food, perfect for food processing equipment.
- Multi-Industry Use – Effective across agricultural, automotive, industrial, household, and food sectors.
- Superior Penetration – Frees rusted, seized, or corroded parts quickly and effectively.
- All-Weather Performance – Works in extreme cold or heat without gumming or breaking down.
- Corrosion Protection – Shields metal surfaces from moisture, rust, and salt damage.
- Friction Reduction – Lubricates moving parts to extend life and improve operation.
- Odor-Free Formula – Pleasant to use indoors and out, with no harsh chemical smell.
- Non-Toxic & Safe – Skin-safe and nonflammable for safer handling in all environments.
- Versatile Applications – Ideal for hinges, tools, engines, irrigation systems, and more.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.