1/4 In Sample Port Mnpt
Mfr # 36101
Zoro # G0650049
product price: $36.39
/eaSold in multiples of 10 for $363.90
Key Features
Product Type
Oil Sample Port
Features
Protective Dust Cap, Sample Extraction
Compatible Product Type
Adaptable to Pressure, Static and Vacuum Locations
Material
Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
36101
Zoro #
G0650049
UPC #
-
Country of Origin
United States
Details
Item
Sample Port
Product Type
Oil Sample Port
Features
Protective Dust Cap, Sample Extraction
Compatible Product Type
Adaptable to Pressure, Static and Vacuum Locations
Material
Steel
Description
Sample Port
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.