Zoro Homepage

Automatic Lubrication Pump

  • Mfr # PE-3003

  • Zoro # G2637266


product price: $2,002.99
/ea
Free Shipping & Returns

Key Features

Type
110V 50/60 Standard / 220V 50/60 Optional
Container Size
3 L
Output
3.33 cc per Second, Variable Delivery Time of 1-999 Seconds
Interval Time Between Cycles (Min.)
Adjustable
Pump for Multiple Outlets
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PE-3003
Zoro #
G2637266
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Container Size
3 L
Outlet Size
5/16-24
Connection Size
5/16 in

Details

Item
Automatic Lubrication Pump
Type
110V 50/60 Standard / 220V 50/60 Optional
Output
3.33 cc per Second, Variable Delivery Time of 1-999 Seconds
Interval Time Between Cycles (Min.)
Adjustable
Pump for Multiple Outlets
Yes
Fluid Outlet Thread (In.)
5/16-24
Includes
Drop-In filter in Fill Port
Extract
3.33 cc/sec
Max. Output
100 psi
For Use With
Meter Units
Outlet Pressure Max. (PSI)
100 psi
Nameplate Voltage
110V AC
Output Volume - Maximum
500 cc
Number of Feeds
1
Frequency
50 Hz, 60 Hz
Discharge Pressure - Maximum
100 psi
Lubrication Type
Oil
Seal Material
Buna-N

Description

Automatic Lubrication Pump, Lubrication Type Oil, Number of Feeds 1, Output Volume - Maximum 500 cc, Connection Size 5/16 in, Discharge Pressure - Maximum 100 psi, Nameplate Voltage 110V AC, Frequency 50 Hz, 60 Hz, Seal Material Buna-N

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.