Zoro Homepage

Breather Vent, HDPE, 1.5 in. H, Yellow

  • Mfr # 24011

  • Zoro # G0379797


product price: $10.19
/ea

Key Features

Height (In.)
1.5 in
Type
Vent
For Use With
Lubricating Fluids
Length (In.)
2 in
Material
HDPE
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
24011
Zoro #
G0379797
UPC #
-
Country of Origin
United States

Dimensions

Height (In.)
1.5 in
Length (In.)
2 in
Top Cap Diameter
3 in
Thread Size
3/4-10 x 1/2" NPT
Overall Diameter
2 in
Overall Height
1 1/2 in

Details

Item
Breather Vent
Color
Yellow
Type
Vent
For Use With
Lubricating Fluids
Material
HDPE
Top Cap Material
Polyethylene
Thread Type
NPT
Breather Vent Color
Yellow
Thread Gender
Male
Product Type
Breather Vent
Body Material
Polyethylene
Temperature Rating - Maximum
177 Degrees F

Description

Breather Vent, Vent, Thread Size 3/4-10 x 1/2 In. NPT

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.