Zoro Homepage

Breather Vent, HDPE, 1.50 in. H, Red

  • Mfr # 24012

  • Zoro # G0379876


product price: $10.19
/ea

Key Features

Height (In.)
1.5 in
Type
Vent
For Use With
Lubricating Fluids
Length (In.)
2 in
Material
HDPE
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
24012
Zoro #
G0379876
UPC #
-
Country of Origin
United States

Dimensions

Height (In.)
1.5 in
Length (In.)
2 in
Thread Size
3/4-10 x 1/2" NPT
Overall Height
1 1/2 in
Top Cap Diameter
2 in
Overall Diameter
2 in

Details

Item
Breather Vent
Color
Red
Type
Vent
For Use With
Lubricating Fluids
Material
HDPE
Temperature Rating - Maximum
176 Degrees F
Thread Type
NPT
Product Type
Breather Vent
Breather Vent Color
Red
Top Cap Material
Polyethylene
Body Material
Polyethylene
Thread Gender
Male

Description

Breather Vent, Vent, Thread Size 3/4-10 x 1/2 In. NPT

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.