Breather Vent, HDPE, 1.50 in. H, Tan
Mfr # 24018
Zoro # G0379675
product price: $10.19
/eaKey Features
Height (In.)
1.5 in
Type
Vent
For Use With
Lubricating Fluids
Length (In.)
2 in
Material
HDPE
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
24018
Zoro #
G0379675
UPC #
-
Country of Origin
United States
Dimensions
Height (In.)
1.5 in
Length (In.)
2 in
Overall Height
1 1/2 in
Overall Diameter
2 in
Top Cap Diameter
5 in
Thread Size
3/4-10 x 1/2" NPT
Details
Item
Breather Vent
Color
Tan
Type
Vent
For Use With
Lubricating Fluids
Material
HDPE
Thread Type
NPT
Top Cap Material
Polyethylene
Temperature Rating - Maximum
179 Degrees F
Thread Gender
Male
Body Material
Polyethylene
Product Type
Breather Vent
Description
Breather Vent, Vent, Thread Size 3/4-10 x 1/2 In. NPT
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.