Breather Vent, HDPE, 1.50 in. L, Dark Green
Mfr # 24019
Zoro # G0379779
product price: $10.19
/eaKey Features
Height (In.)
1.5 in
Type
Vent
For Use With
Lubricating Fluids
Length (In.)
2 in
Material
HDPE
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
24019
Zoro #
G0379779
UPC #
-
Country of Origin
United States
Dimensions
Height (In.)
1.5 in
Length (In.)
2 in
Top Cap Diameter
4 in
Thread Size
3/4-10 x 1/2" NPT
Overall Diameter
2 in
Overall Height
1 1/2 in
Details
Item
Breather Vent
Color
Dark Green
Type
Vent
For Use With
Lubricating Fluids
Material
HDPE
Body Material
Polyethylene
Breather Vent Color
Green
Thread Type
NPT
Thread Gender
Male
Top Cap Material
Polyethylene
Product Type
Breather Vent
Temperature Rating - Maximum
178 Degrees F
Description
Breather Vent, Vent, Thread Size 3/4-10 x 1/2 In. NPT
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.