Color-Coded Grease Gun Band, 2 in dia, Grn
Mfr # 37037
Zoro # G611903940
product price: $5.75
/eaKey Features
Color
Green
Overall Length
2 in
Material
Nitrile Rubber
Overall Diameter
2 in
Product Type
Color Coded Grease Gun Band
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
37037
Zoro #
G611903940
UPC #
-
Country of Origin
United States
Dimensions
Overall Length
2 in
Overall Diameter
2 in
Overall Height
2 in
Details
Item
Color Coded Grease Gun Bands
Color
Green
Material
Nitrile Rubber
Product Type
Color Coded Grease Gun Band
Compatible Product Type
Grease Gun
Description
Color Coded Grease Gun Bands, Includes Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.