Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Color-Coded Grease Gun Band, 2 in dia, Ylw

  • Mfr # 37036

  • Zoro # G411903898


product price: $5.75
/ea

Key Features

Overall Length
2 in
Color
Yellow
Material
Nitrile Rubber
Overall Height
2 in
Overall Diameter
2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
37036
Zoro #
G411903898
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
2 in
Overall Height
2 in
Overall Diameter
2 in

Details

Item
Color Coded Grease Gun Bands
Color
Yellow
Material
Nitrile Rubber
Product Type
Color Coded Grease Gun Band
Compatible Product Type
Grease Gun

Description

Color Coded Grease Gun Bands, Includes Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.