Zoro Homepage

Connector Type Minimess W/ 24 Pitot Tub

  • Mfr # 36223

  • Zoro # G0649997


product price: $105.99
/ea
Sold in multiples of 2 for $211.98
Free Shipping & Returns

Key Features

Product Type
Pitot Tube
Material
Steel
Compatible Product Type
Sample Ports
Overall Length
24 in
Features
Fill or Sampling Pipe Ports, Installs Easily into Drain
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
36223
Zoro #
G0649997
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
24 in

Details

Item
Connector
Product Type
Pitot Tube
Material
Steel
Compatible Product Type
Sample Ports
Features
Fill or Sampling Pipe Ports, Installs Easily into Drain

Description

Connector

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.