Zoro Homepage

Coolant System, 1 Line

  • Mfr # 30541

  • Zoro # G3308234


product price: $306.99
/ea
Free Shipping & Returns

Key Features

Control Type
Manual Control
Capacity
1 qt
Number of Lines
1
Length (In.)
5 in
Characteristics
Easy to Read Liquid Level Gauge, Separate Air and Coolant Controls
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
30541
Zoro #
G3308234
UPC #
-
Country of Origin
United States

Dimensions

Length (In.)
5 in
Nozzle Length
6 in
Air Inlet Size
1/4 in
Delivery Line Length
5 ft
Siphon Line Length
5 ft

Details

Item
Spray Lubricating System
Control Type
Manual Control
Capacity
1 qt
Number of Lines
1
Characteristics
Easy to Read Liquid Level Gauge, Separate Air and Coolant Controls
Application
For Light Duty Operations
Includes
5 ft Brass Armoured Line, 6 in Straight Brass Nozzle, Unit Mounting Bracket
Features
Easy to Read Liquid Level Gauge, Individual Air and Coolant Controls
Product Type
Mist Lubricating System
Series
Lil Mister
Reservoir Capacity
1 qt
Number of Delivery Lines
1
Delivery Line Material
Brass
Nozzle Type
Rigid
Media Compatibility
Coolant
Number of Siphon Lines
1
Nozzle Material
Brass
Air Inlet Pressure - Maximum
100 psi
Reservoir Material
HDPE
Air Inlet Pressure - Minimum
50 psi
Air Inlet Type
NPT
Mist System Type
Reservoir

Description

Spray Lubricating System, Number of Delivery Lines 1, Delivery Line Length 5 ft, Delivery Line Material Brass, Product Type Mist Lubricating System, Resistance Properties Not Applicable, Reservoir Material HDPE, Reservoir Capacity 1 qt, Includes 5 ft Brass Armoured Line, 6 in Straight Brass Nozzle, Unit Mounting Bracket, Features Easy to Read Liquid Level Gauge, Individual Air and Coolant Controls

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.