Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Desiccant Breather, ABS Plastic

  • Mfr # WG-040207-S

  • Zoro # G611248713


product price: $47.59
/ea

Key Features

Thread Size
3/8"
Overall Height
4 1/8 in
Compatible with Series
Watchdog
Overall Diameter
2 1/2 in
Top Cap Diameter
2 1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
WG-040207-S
Zoro #
G611248713
UPC #
-
Country of Origin
United States

Dimensions

Thread Size
3/8"
Overall Height
4 1/8 in
Overall Diameter
2 1/2 in
Top Cap Diameter
2 1/2 in
Particle Size
3 micron

Details

Item
Desiccant Breather
Compatible with Series
Watchdog
Resistance Properties
Impact Resistant
Temperature Rating - Maximum
200 Degrees F
Product Type
Desiccant Breathers
Top Cap Material
ABS Plastic
Compatible with Manufacturer Model Number
30002, 30003, 30005, 30010, 30052, 30054, 30064, 30203, 30205, 31820, 31825, 31828
Body Material
ABS Plastic
Thread Gender
Male
Thread Type
NPT
Compatible Manufacturer Part Number
30002, 30003, 30005, 30010, 30052, 30054, 30064, 30203, 30205, 31820, 31825, 31828
Compatible Manufacturer Model Number
30002, 30003, 30005, 30010, 30052, 30054, 30064, 30203, 30205, 31820, 31825, 31828
Compatible with Manufacturer Model No.
30002, 30003, 30005, 30010, 30052, 30054, 30064, 30203, 30205, 31820, 31825, 31828
Compatible with Mfr. Model No.
30002, 30003, 30005, 30010, 30052, 30054, 30064, 30203, 30205, 31820, 31825, 31828
For Use with Mfr Model Number
30002, 30003, 30005, 30010, 30052, 30054, 30064, 30203, 30205, 31820, 31825, 31828
For Use With Mfr. Model Number
30002, 30003, 30005, 30010, 30052, 30054, 30064, 30203, 30205, 31820, 31825, 31828
Compatible Pump Manufacturer Part Number
30002, 30003, 30005, 30010, 30052, 30054, 30064, 30203, 30205, 31820, 31825, 31828

Description

Desiccant Breather, Thread Size 3/8 In.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.