Desiccant Breather, ABS Plastic
Mfr # WG-060418-S
Zoro # G611248706
product price: $96.39
/ea
Free Shipping & Returns
Key Features
Thread Size
1 in
Compatible with Manufacturer Model Number
30002, 30003, 30005, 30010, 30052, 30054, 30064, 30203, 30205, 31820, 31825, 31828, 37200, 37202, 37210, 37220
Temperature Rating - Maximum
200 Degrees F
Product Type
Desiccant Breathers
Resistance Properties
Impact Resistant
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
WG-060418-S
Zoro #
G611248706
UPC #
-
Country of Origin
United States
Dimensions
Thread Size
1 in
Top Cap Diameter
4 1/8 in
Particle Size
3 micron
Overall Height
6 1/8 in
Overall Diameter
2 1/2 in
Details
Item
Desiccant Breather
Compatible with Manufacturer Model Number
30002, 30003, 30005, 30010, 30052, 30054, 30064, 30203, 30205, 31820, 31825, 31828, 37200, 37202, 37210, 37220
Temperature Rating - Maximum
200 Degrees F
Product Type
Desiccant Breathers
Resistance Properties
Impact Resistant
Body Material
ABS Plastic
Compatible with Series
Watchdog
Top Cap Material
ABS Plastic
Thread Type
NPT
Thread Gender
Male
Compatible Manufacturer Part Number
30002, 30003, 30005, 30010, 30052, 30054, 30064, 30203, 30205, 31820, 31825, 31828, 37200, 37202, 37210, 37220
Compatible Manufacturer Model Number
30002, 30003, 30005, 30010, 30052, 30054, 30064, 30203, 30205, 31820, 31825, 31828, 37200, 37202, 37210, 37220
Compatible with Manufacturer Model No.
30002, 30003, 30005, 30010, 30052, 30054, 30064, 30203, 30205, 31820, 31825, 31828, 37200, 37202, 37210, 37220
Compatible with Mfr. Model No.
30002, 30003, 30005, 30010, 30052, 30054, 30064, 30203, 30205, 31820, 31825, 31828, 37200, 37202, 37210, 37220
For Use with Mfr Model Number
30002, 30003, 30005, 30010, 30052, 30054, 30064, 30203, 30205, 31820, 31825, 31828, 37200, 37202, 37210, 37220
For Use With Mfr. Model Number
30002, 30003, 30005, 30010, 30052, 30054, 30064, 30203, 30205, 31820, 31825, 31828, 37200, 37202, 37210, 37220
Compatible Pump Manufacturer Part Number
30002, 30003, 30005, 30010, 30052, 30054, 30064, 30203, 30205, 31820, 31825, 31828, 37200, 37202, 37210, 37220
Description
Desiccant Breather, Thread Size 1 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.