Zoro Homepage

Desiccant Breather, ABS Plastic

  • Mfr # WG-080418-S

  • Zoro # G711248699


product price: $101.99
/ea
Free Shipping & Returns

Key Features

Thread Size
1"
Compatible with Manufacturer Model Number
30002, 30003, 30005, 30010, 30052, 30054, 30064, 30203, 30205, 31820, 31825, 31828, 37200, 37202, 37210, 37220
Body Material
ABS Plastic
Top Cap Diameter
4 1/8 in
Thread Gender
Male
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
WG-080418-S
Zoro #
G711248699
UPC #
-
Country of Origin
United States

Dimensions

Thread Size
1"
Top Cap Diameter
4 1/8 in
Overall Diameter
4 1/8 in
Overall Height
8 1/4 in
Particle Size
3 micron

Details

Item
Desiccant Breather
Compatible with Manufacturer Model Number
30002, 30003, 30005, 30010, 30052, 30054, 30064, 30203, 30205, 31820, 31825, 31828, 37200, 37202, 37210, 37220
Body Material
ABS Plastic
Thread Gender
Male
Resistance Properties
Impact Resistant
Top Cap Material
ABS Plastic
Product Type
Desiccant Breathers
Temperature Rating - Maximum
200 Degrees F
Thread Type
NPT
Compatible with Series
Watchdog
Compatible Manufacturer Part Number
30002, 30003, 30005, 30010, 30052, 30054, 30064, 30203, 30205, 31820, 31825, 31828, 37200, 37202, 37210, 37220
Compatible Manufacturer Model Number
30002, 30003, 30005, 30010, 30052, 30054, 30064, 30203, 30205, 31820, 31825, 31828, 37200, 37202, 37210, 37220
Compatible with Manufacturer Model No.
30002, 30003, 30005, 30010, 30052, 30054, 30064, 30203, 30205, 31820, 31825, 31828, 37200, 37202, 37210, 37220
Compatible with Mfr. Model No.
30002, 30003, 30005, 30010, 30052, 30054, 30064, 30203, 30205, 31820, 31825, 31828, 37200, 37202, 37210, 37220
For Use with Mfr Model Number
30002, 30003, 30005, 30010, 30052, 30054, 30064, 30203, 30205, 31820, 31825, 31828, 37200, 37202, 37210, 37220
For Use With Mfr. Model Number
30002, 30003, 30005, 30010, 30052, 30054, 30064, 30203, 30205, 31820, 31825, 31828, 37200, 37202, 37210, 37220
Compatible Pump Manufacturer Part Number
30002, 30003, 30005, 30010, 30052, 30054, 30064, 30203, 30205, 31820, 31825, 31828, 37200, 37202, 37210, 37220

Description

Desiccant Breather, Thread Size 1 In.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.