Desiccant Breathers, ABS Plastic
Mfr # WG-050205-EX
Zoro # G010993481
product price: $116.99
/ea
Free Shipping & Returns
Key Features
Thread Size
3/8"
Includes
O-Ring
Overall Height
5 5/8 in
Thread Gender
Male
Particle Size
3 micron
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
WG-050205-EX
Zoro #
G010993481
UPC #
-
Country of Origin
United States
Dimensions
Thread Size
3/8"
Overall Height
5 5/8 in
Particle Size
3 micron
Overall Diameter
2 1/2 in
Top Cap Diameter
2 1/2 in
Details
Item
Desiccant Breathers
Includes
O-Ring
Thread Gender
Male
Product Type
Desiccant Breathers
Temperature Rating - Maximum
200 Degrees F
Body Material
ABS Plastic
Thread Type
BSPP, BSPT, NPT
Top Cap Material
ABS Plastic
Description
Desiccant Breathers, Thread Size 3/8 In.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.