Desiccant Breathers, ABS Plastic
Mfr # WG-060410-EX
Zoro # G610993492
product price: $160.99
/ea
Free Shipping & Returns
Key Features
Thread Size
1"
Includes
O-Ring
Top Cap Diameter
4 1/8 in
Overall Height
6 1/8 in
Thread Type
BSPP, BSPT, NPT
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
WG-060410-EX
Zoro #
G610993492
UPC #
-
Country of Origin
United States
Dimensions
Thread Size
1"
Top Cap Diameter
4 1/8 in
Overall Height
6 1/8 in
Particle Size
3 micron
Overall Diameter
4 1/8 in
Details
Item
Desiccant Breathers
Includes
O-Ring
Thread Type
BSPP, BSPT, NPT
Temperature Rating - Maximum
200 Degrees F
Top Cap Material
ABS Plastic
Body Material
ABS Plastic
Thread Gender
Male
Product Type
Desiccant Breathers
Description
Desiccant Breathers, Thread Size 1 In.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.