Zoro Homepage

EZI Action(TM) Drum Pump, 15 to 30 Gal

  • Mfr # 36981-1

  • Zoro # G2377681


product price: $117.99
/ea
Free Shipping & Returns

Key Features

Type
Manual Hand Pump
Container Size
15 to 30 Gallons
Output
15 oz per stroke
Ounces per Stroke
15
Includes
Safety Strap and Adapter
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
36981-1
Zoro #
G2377681
UPC #
-
Country of Origin
United States

Dimensions

Container Size
15 to 30 Gallons
Bung Connection Dia.
2 in
Suction Tube Length
31 1/8 in
For Container Size
30 gal

Details

Item
Hand Operated Drum Pump
Type
Manual Hand Pump
Output
15 oz per stroke
Ounces per Stroke
15
Includes
Safety Strap and Adapter
For Use With
36402, 36983, 36984, 36985, 36986, 36987, 36988
Extract
15 oz per stroke
Metered
No
Includes Spout
Yes
Agency Compliance
FDA Approved
Pump Connection OD
1 5/8 in
Includes Suction Tube
Yes
Spout Material
Polypropylene
Power Source
Hand Operated
Compatible Chemicals
For Media Type
Max. Oil Flow
15 oz per stroke
Adapter Material
Polypropylene
Includes Bung Adapter
Yes
Max. Fluid Temp.
170 Degrees F
Discharge Tube Outlet OD
7/8 in
Max. Viscosity
8,800 cps
Piston Material
Polyethylene, Polypropylene
Diesel Exhaust Fluid Compatible
No
Includes Nozzle
No
Wetted Materials
Polyethylene, Polypropylene
Max. Flow Rate
15 oz per stroke
Runs Dry
Yes
Housing Material - Pumps
Polyethylene, Polypropylene
Discharge Tube Outlet ID
3/4 in
For Container Type
Drum
Pump Connection ID
2 in
Seal Material
TPR
Suction Tube Material
Polyethylene, Polypropylene
Food Grade
Yes
Includes Discharge Hose
No
Suction Tube OD
1 3/4 in
Self-Priming
No
Suction Tube ID
1 1/2 in
Not Recommended Chemicals
Action Type
Lever
Grease
NT
Adapter Connection Type
MNPT
Gear Lube
NT
Mount Type
Bung
Housing Finish
Polyethylene; Polypropylene
Duty Cycle
Continuous

Description

Hand Operated Drum Pump, Pump Connection OD 1 5/8 in, Self-Priming No, Metered No, Hose Length Not Applicable, Includes Discharge Hose No, Piston Material Polyethylene, Polypropylene, Housing Finish Polyethylene; Polypropylene, Seal Material TPR, For Use With 36402, 36983, 36984, 36985, 36986, 36987, 36988, Adapter Connection Type MNPT, For Container Type Drum, Hose Cover Material Not Applicable, Includes Bung Adapter Yes, Includes Nozzle No, Includes Spout Yes, Runs Dry Yes

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.