Zoro Homepage

EZI Action(TM) Drum Pump, 15 to 55 Gal

  • Mfr # 36980-1

  • Zoro # G3148503


product price: $143.99
/ea
Free Shipping & Returns

Key Features

Type
Manual Hand Pump
Container Size
15 to 55 Gallons
Output
15 oz per stroke
Includes
Safety Strap and Adapter
For Use With
36402, 36983, 36984, 36985, 36986, 36987, 36988
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
36980-1
Zoro #
G3148503
UPC #
-
Country of Origin
United States

Dimensions

Container Size
15 to 55 Gallons
Bung Connection Dia.
2 in
For Container Size
55 gal
Suction Tube Length
37 1/2 in

Details

Item
Hand Operated Drum Pump
Type
Manual Hand Pump
Output
15 oz per stroke
Includes
Safety Strap and Adapter
For Use With
36402, 36983, 36984, 36985, 36986, 36987, 36988
Ounces per Stroke
15
Extract
15 oz per stroke
Food Grade
Yes
Max. Fluid Temp.
170 Degrees F
For Media Type
Acetic Acid, Acetone, Ammonium Hydroxide, Calcium Chloride, Chromic Acid, Citric Acid, Ethanol, Formic Acid, Glycerin, Hydrochloric Acid, Hydrofluoric Acid, Isopropyl, Methanol, Naphtha, Nitric Acid, Phosphoric Acid, Potassium Hydroxide, Sodium Bicarbonate, Sodium Bisulfate, Sodium Hydroxide Soda, Sodium Hypochlorite, Sulfuric Acid, Water
Diesel Exhaust Fluid Compatible
No
Discharge Tube Outlet OD
7/8 in
Spout Material
Polypropylene
Includes Nozzle
No
Seal Material
TPR
Suction Tube OD
1 3/4 in
Max. Flow Rate
15 oz per stroke
Includes Discharge Hose
No
Power Source
Hand Operated
Agency Compliance
FDA Approved
Adapter Material
Polypropylene
Piston Material
Polyethylene, Polypropylene
Suction Tube Material
Polyethylene, Polypropylene
Not Recommended Chemicals
Biodiesel, Cyclohexane, Diesel Fuel, Formaldehyde, Gasoline, Heptane, Hexane, Hydraulic Oils (Petroleum), Hydraulic Oils (Synthetic), Hydrazine, Hydrochloric/Muriatic Acid (100%), Hydrochloric/Muriatic Acid (37%), Hydrofluoric Acid (75%), Hydrofluoric Acid 100%, Kerosene, Lacquer Thinners, Methyl Chloride, Methyl Ethyl Ketone (MEK), Motor Oil, Nitric Acid (20% Solution), Nitric Acid (Concentrated Solution), Stoddard Solvent (Mineral Spirits), Sulfuric Acid (75% - 100%), Toluene, Trichlorethylene (50%), Turpentine, Xylene
Action Type
Lever
Includes Bung Adapter
Yes
Discharge Tube Outlet ID
3/4 in
Runs Dry
Yes
Suction Tube ID
1 1/2 in
Includes Spout
Yes
Max. Oil Flow
15 oz per stroke
Max. Viscosity
8,800 cps
Self-Priming
No
For Container Type
Drum
Includes Suction Tube
Yes
Wetted Materials
Polyethylene, Polypropylene
Compatible Chemicals
Acetic Acid, Acetone, Ammonium Hydroxide, Anhydrous Ammonia, Antifreeze, Bleach, Calcium Chloride, Caustic Soda, Chromic Acid, Citric Acid, Ethanol, Ethyl Acetate, Ethylene Glycol, Formaldehyde, Formic Acid, Fresh Water, Glycerin, Hydrochloric, Hydrofluoric Acid, Isopropanol, Methanol, Muriatic Acid, Naphtha, Nitric Acid, Phosphoric Acid, Potassium Hydroxide, Salt Water, Sodium Bicarbonate, Sodium Bisulfate, Sodium Hydroxide, Sodium Hypochlorite, Sulfuric Acid
Pump Connection OD
1 5/8 in
Housing Material - Pumps
Polyethylene, Polypropylene
Pump Connection ID
2 in
Metered
No
Gear Lube
NT
Adapter Connection Type
FNPT
Grease
NT
Housing Finish
Polyethylene; Polypropylene
Mount Type
Bung
Duty Cycle
Continuous

Description

Hand Operated Drum Pump, Pump Connection OD 1 5/8 in, Self-Priming No, Metered No, Hose Length Not Applicable, Includes Discharge Hose No, Piston Material Polyethylene, Polypropylene, Housing Finish Polyethylene; Polypropylene, Seal Material TPR, For Use With 36402, 36983, 36984, 36985, 36986, 36987, 36988, Adapter Connection Type FNPT, For Container Type Drum, Hose Cover Material Not Applicable, Includes Bung Adapter Yes, Includes Nozzle No, Includes Spout Yes, Runs Dry Yes

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.