Zoro Homepage

Fluid Storage Container, Clear, 15.0 Liter

  • Mfr # 34462

  • Zoro # G0379867


product price: $103.99
/ea
Free Shipping & Returns

Key Features

Color
Clear
Material
HDPE
Capacity
15 L
Outside Dia. (In.)
5.5 in
Length (In.)
18.3 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
34462
Zoro #
G0379867
UPC #
-
Country of Origin
United States

Dimensions

Outside Dia. (In.)
5.5 in
Length (In.)
18.3 in
Height (In.)
12 in
Overall Height
12 in
Overall Width
9 in
Outside Diameter
5 1/2 in
Overall Length
18 1/4 in

Details

Item
Fluid Storage Container
Color
Clear
Material
HDPE
Capacity
15 L
For Use With
Lubricating Fluids, Trico Storage Lids/Nozzles
Type
Spectrum
Includes
Writable Content Labels
Fluid Capacity
4 gal
Product Type
Container
Container Material
Plastic

Description

Fluid Storage Container, Spectrum, HDPE, 15 L, Clear, Height (In.) 12 in, Outside Dia. (In.) 5.5 in, For Use With Lubricating Fluids, Trico Storage Lids/Nozzles

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.