This item is Discontinued.

Trico Force Wiper Blade, Beam Type, 22" Size 25-220

Wiper Blade, Beam Type, 22" Size (Discontinued)

  • Mfr # 25-220
  • Zoro # G2044511
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
25-220
Zoro #
G2044511
UPC #
027998252105
Country of Origin
Mexico

Dimensions

Size (In.)
22 in
Size
22 in
Blade Length Range
21 in to 25 in

Details

Item
Wiper Blade
Type
Beam
For Use With
Cars, Light Trucks
Series
Force(R)
Application
Passenger Car, Truck, Commercial Truck, RV, Bus
Material
Steel and Rubber
Features
Maximum Windshield Contact by Transferring Wind Force Downward, Creating a Quieter Wipe
Arm Type
1/4 in Side Lock, 9 mm Hook, 9x4 Hook, Pinch Tab, Pinch Tab Button, 19 mm Push Button, 22 mm Push Button, 17 mm Side Pin, 22 mm Side Pin
Includes
Adapter
Windshield Location
Front
Blade Material
Rubber
Adapter Included
Yes
Blade Type
Beam
Mounting Hardware Included
Yes

Description

Wiper Blade, Blade Type Beam, Arm Type 1/4 in Side Lock, 9 mm Hook, 9x4 Hook, Pinch Tab, Pinch Tab Button, 19 mm Push Button, 22 mm Push Button, 17 mm Side Pin, 22 mm Side Pin, 22 in, Blade Material Rubber, Adapter Included Yes, Front, Includes Adapter, Mounting Hardware Included Yes, Series Force(R)

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.