Grease Fitting Cap, 2 3/4" L, Orange, PK10
Mfr # 37057
Zoro # G111903969
product price: $8.49
/pk 10, $0.85/eaKey Features
Overall Length
2 3/4 in
Thread Size
1/4"-28
Thread Type
UNF
Color
Orange
Material
Plastic
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
37057
Zoro #
G111903969
UPC #
-
Country of Origin
United States
Dimensions
Overall Length
2 3/4 in
Thread Size
1/4"-28
Details
Item
Color Coded Grease Zerk Caps
Thread Type
UNF
Color
Orange
Material
Plastic
Product Type
Grease Fitting Cap
Cap Type
Zerk Fitting Cap
Description
Color Coded Grease Zerk Caps, Material Plastic, Color Orange, Thread Size 1/4 In.-28, Overall Length 2 3/4 in, Thread Type UNF, Features Not Applicable, Package Quantity 10
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.