Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Grease Fitting Cap, 2 3/4" L, Red, PK10

  • Mfr # 37026

  • Zoro # G611903919


product price: $9.99
/pk 10, $1.00/ea

Key Features

Overall Length
2 3/4 in
Thread Size
1/8"
Thread Type
NPT
Color
Red
Material
Plastic
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
37026
Zoro #
G611903919
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
2 3/4 in
Thread Size
1/8"

Details

Item
Color Coded Grease Zerk Caps
Thread Type
NPT
Color
Red
Material
Plastic
Product Type
Grease Fitting Cap
Cap Type
Zerk Fitting Cap

Description

Color Coded Grease Zerk Caps, Material Plastic, Color Red, Thread Size 1/8 In., Overall Length 2 3/4 in, Thread Type NPT, Features Not Applicable, Package Quantity 10

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.