Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Grease Fitting Washer, 1" dia, Yellow, PK10

  • Mfr # 37032

  • Zoro # G211903845


product price: $5.69
/pk 10, $0.57/ea

Key Features

Material
Nitrile Rubber
Overall Length
1 in
Color
Yellow
Compatible Product Type
Grease Zerk Fittings
Overall Height
1 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
37032
Zoro #
G211903845
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
1 in
Overall Height
1 in
Overall Diameter
1 in

Details

Item
Color Coded Grease Zerk Caps
Material
Nitrile Rubber
Color
Yellow
Compatible Product Type
Grease Zerk Fittings
Product Type
1/8 Color Coded Grease Fitting Washer

Description

Color Coded Grease Zerk Caps, Includes Not Applicable, Package Quantity 10

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.