Zoro Homepage

Grease Fitting Washer, 3/4"dia, Red, PK10

  • Mfr # 37030

  • Zoro # G711903864


product price: $4.15
/pk 10, $0.42/ea

Key Features

Material
Nitrile Rubber
Color
Red
Overall Length
3/4 in
Product Type
1/4-28 Color Coded Grease Fitting Washer
Compatible Product Type
Grease Zerk Fittings
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
37030
Zoro #
G711903864
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
3/4 in
Overall Diameter
3/4 in
Overall Height
3/4 in

Details

Item
Color Coded Grease Zerk Caps
Material
Nitrile Rubber
Color
Red
Product Type
1/4-28 Color Coded Grease Fitting Washer
Compatible Product Type
Grease Zerk Fittings

Description

Color Coded Grease Zerk Caps, Includes Not Applicable, Package Quantity 10

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.