Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Hand Pump, HDPE, 5.50 in. H, Black

  • Mfr # 34463

  • Zoro # G0379395


product price: $106.99
/ea
Free Shipping & Returns

Key Features

Color
Black
Height (In.)
5.5 in
Type
Pump
For Use With
Lubricating Fluids
Length (In.)
18.25 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
34463
Zoro #
G0379395
UPC #
-
Country of Origin
United States

Dimensions

Height (In.)
5.5 in
Length (In.)
18.25 in
Overall Length
18 1/4 in
Overall Height
5 1/2 in
Overall Width
9 1/4 in

Details

Item
Hand Pump
Color
Black
Type
Pump
For Use With
Lubricating Fluids
Material
HDPE, PVC
Compatible Product Type
Lubricating Fluids
Product Type
Hand Pump

Description

Hand Pump, Pump, For Use With Lubricating Fluids

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.