Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

High Viscosity Filter Cart

  • Mfr # 36970

  • Zoro # G8635356


product price: $8,516.99
/ea
Item requires special delivery charges. A $200.00 per item surcharge will be applied.

Key Features

Max. Flow GPM
4
Filter Rating (Microns)
10
Application
High-Viscosity Fluids
Max. Operating Temp. (F)
150
Motor HP
1 1/2 hp
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
36970
Zoro #
G8635356
UPC #
-
Country of Origin
United States

Dimensions

Width (In.)
24
Height (In.)
48
Length (In.)
24
Overall Height
48 in
Overall Depth
21 in
Overall Width
28 in
Air Connection Size
1/4 in

Details

Item
Hydraulic Oil Filter Cart
Max. Flow GPM
4
Filter Rating (Microns)
10
Application
High-Viscosity Fluids
Max. Operating Temp. (F)
150
Motor HP
1 1/2 hp
Voltage
115V AC
Differential Pressure (PSI)
105
Amps
20
Pump Type
Gear
Max. Fluid Viscosity
7,500 SUS
Includes
(2)10 Micron Particulate Filters and (2)10 Micron Water Filters
Weight
140 lb
Number of Filters
4
Secondary Filter Media
Cellulose
Primary Filter Rating
10 micron
Max. Flow
4 gpm
Secondary Filter Rating
10 micron
Max. Operating Temp.
150 Degrees F
Primary Filter Housing Type
Single Length
Max. Pressure
105 psi
Primary Filter Removes
Particles
Filter Bypass Pressure
43 psi
Primary Filter Media
Microglass
Pump Bypass Pressure
105 psi
Motor Type - Filters
Electric
Differential Pressure
105 psi
Operating Temperature - Maximum
200 Degrees F
Allowable Pressure - Maximum
105 psi
Includes Drip Pan
Drip Pan Included
Secondary Filter Type
Particulate, Water
Includes Seals
Seals Included
Frequency
60 Hz
Motor Revolutions Per Minute - Maximum
1,750 RPM
Includes Relief Valve
Relief Valve Included
Relief Valve Pressure
105 psi
Air Connection Type
NPT
Full Load Current
20 A
Flow Rate - Maximum
4 gpm
Seal Material
Viton
Motor Type
Electric
Air Connection Gender
Female
Includes Bypass Valve
Bypass Valve Included
Primary Filter Type
Particulate
Fluid Viscosity - Maximum
7,500 SUS
Motor Horsepower - Maximum
1 1/2 hp

Description

Hydraulic Oil Filter Cart, Flow Rate - Maximum 4 gpm, Allowable Pressure - Maximum 105 psi, Primary Filter Rating 10 micron, Secondary Filter Rating 10 micron, Motor Horsepower - Maximum 1 1/2 hp, Fluid Viscosity - Maximum 7,500 SUS, Motor Type Electric, Secondary Filter Media Cellulose, Application High-Viscosity Fluids, Includes Bypass Valve Bypass Valve Included, Full Load Current 20 A, Differential Pressure 105 psi, Filter Bypass Pressure 43 psi, Pump Type Gear

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.