Latch Dog Oilers
Mfr # 31824
Zoro # G1188796
product price: $167.99
/eaSold in multiples of 2 for $335.98
Free Shipping & Returns
Key Features
Bowl Material
Glass
Bowl Capacity
4 oz
Overall Width
3 1/2 in
Mounting Thread Type
NPT
Feed Type
Single
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
31824
Zoro #
G1188796
UPC #
-
Country of Origin
United States
Dimensions
Overall Width
3 1/2 in
Overall Height
6 1/2 in
Mounting Thread Size
3/4"
Details
Item
Latch Dog Oilers
Bowl Material
Glass
Bowl Capacity
4 oz
Mounting Thread Type
NPT
Feed Type
Single
Operation
Self Leveling
Body Material
Aluminum
Temperature Rating - Maximum
325 Degrees F
Description
Latch Dog Oilers, Glass
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.