Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Low-Viscosity Filter Cart, 2500 SUS, 14.5A

  • Mfr # 36946

  • Zoro # G700720182


product price: $5,610.99
/ea
Item requires special delivery charges. A $75.00 per item surcharge will be applied.

Key Features

Application
Low-Viscosity Oils
Motor HP
1 1/2 hp
Voltage
115V AC
Includes
Safely Sampling and Monitoring the Condition of Oil
Overall Height
48 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
36946
Zoro #
G700720182
UPC #
-
Country of Origin
United States

Dimensions

Overall Height
48 in
Overall Width
28 in
Overall Depth
18 in

Details

Item
Hydraulic Oil Filter Cart
Application
Low-Viscosity Oils
Motor HP
1 1/2 hp
Voltage
115V AC
Includes
Safely Sampling and Monitoring the Condition of Oil
Primary Filter Rating
10 micron
Max. Flow
7.25 gpm
Bypass Valve Included
Yes
Pump Type
Gear
Relief Valve Included
Yes
Secondary Filter Rating
3 micron
Max. Operating Temp.
200 Degrees F
Motor Type - Filters
Electric
Number of Filters
2
Max. Fluid Viscosity
2,500 SUS
Amps
14.5
Hydraulic Pump Type
Gear
Weight
130 lb
Relief Valve Setting
105 psi
Max. Pressure
120 psi
Primary Filter Removes
Particles
Pump Bypass Pressure
43 psi
Includes Bypass Valve
Bypass Valve Included
Flow Rate - Maximum
7.25 gpm
Includes Relief Valve
Relief Valve Included
Motor Horsepower - Maximum
1 1/2 hp
Motor Revolutions Per Minute - Maximum
1,750 RPM
Allowable Pressure - Maximum
120 psi
Frequency
60 Hz
Primary Filter Media
Microglass
Primary Filter Type
Particulate
Full Load Current
14.5 A
Differential Pressure
43 psi
Motor Type
Electric
Relief Valve Pressure
105 psi
Fluid Viscosity - Maximum
2,500 SUS
Operating Temperature - Maximum
200 Degrees F

Description

Hydraulic Oil Filter Cart, Flow Rate - Maximum 7.25 gpm, Allowable Pressure - Maximum 120 psi, Primary Filter Rating 10 micron, Secondary Filter Rating 3 micron, Motor Horsepower - Maximum 1 1/2 hp, Fluid Viscosity - Maximum 2,500 SUS, Motor Type Electric, Application Low-Viscosity Oils, Includes Bypass Valve Bypass Valve Included, Full Load Current 14.5 A, Differential Pressure 43 psi, Pump Type Gear, Operating Temperature - Maximum 200 Degrees F, Number of Filters 2, Overall Depth 18 in

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.