Zoro Homepage

Lubricant, 1 G

  • Mfr # 30659

  • Zoro # G1849836


product price: $149.99
/ea
Free Shipping & Returns

Key Features

Application
Cutting
For Use With
Dispensing Systems or Other Micro-lubrication Equipment
Cutting Fluid Sub-Category
Cutting Oils
Base Oil
Synthetic
Physical Form
Liquid
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
30659
Zoro #
G1849836
UPC #
-
Country of Origin
United States

Dimensions

Container Size
1 gal

Details

Item
Micro-Drop Lubricant
Application
Cutting
For Use With
Dispensing Systems or Other Micro-lubrication Equipment
Cutting Fluid Sub-Category
Cutting Oils
Base Oil
Synthetic
Physical Form
Liquid
Lubricant NSF Rating
Not Rated
Sub-Category
General Purpose Penetrants
Flash Point
482 Degrees F
Chemical Base
Synthetic Oil
Container Style
Jug
Container Type
Jug
NSF Rating
Not Rated
Color
Light Yellow
Series
Tri-Cool MD-7
Specific Gravity
0.83
Fragrance
Mild Odor
Form
Liquid
Recommended Concentration - Maximum
40 %
Recommended Concentration - Minimum
10 %
Material Compatibility
Steel
Base Formulation
Distillates (Petroleum)
Fluid Characteristics
Minimum Quantity Lubricant - MQL
Fluid Class
Synthetic

Description

Micro-Drop Lubricant, Container Size 1 gal, Jug, Light Yellow, Distillates (Petroleum), Application Cutting

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.