Min=18 1/2 Npt Steel Viewports
Mfr # 34199
Zoro # G4187325
product price: $16.39
/eaSold in multiples of 15 for $245.85
Key Features
Product Type
Viewport
Overall Height
1 9/16 in
Overall Diameter
1/2 in
Features
Corrosion Resistant, Durable Construction, Multiple Angle Viewing
Material
Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
34199
Zoro #
G4187325
UPC #
-
Country of Origin
United States
Dimensions
Overall Height
1 9/16 in
Overall Diameter
1/2 in
Details
Item
Viewports
Product Type
Viewport
Features
Corrosion Resistant, Durable Construction, Multiple Angle Viewing
Material
Steel
Description
Viewports
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.