Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Oil Filter for Hand Held Cart, 3 Microns

  • Mfr # 36976

  • Zoro # G8635365


product price: $223.99
/ea
Free Shipping & Returns

Key Features

Filter Rating (Microns)
3
For Use With
12H997, 12H998, 12H999
Application
Filtering Oil
Width (In.)
3-11/16"
Height (In.)
11
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
36976
Zoro #
G8635365
UPC #
-
Country of Origin
United States

Dimensions

Width (In.)
3-11/16"
Height (In.)
11
Length (In.)
8

Details

Item
Hydraulic Filter Element
Filter Rating (Microns)
3
For Use With
12H997, 12H998, 12H999
Application
Filtering Oil
Micron Rating
3
Filter Media - Filters
Fiberglass
Max. Flow
25 gpm
Housing Type - Filters
Single Length
Max. Pressure
250 psi

Description

Hydraulic Filter Element, Micron Rating 3, Filter Media - Filters Fiberglass, Max. Flow 25 gpm, Max. Pressure 250 psi, Housing Type - Filters Single Length

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.