Zoro Homepage

Oiler, Closed System

  • Mfr # 31825

  • Zoro # G0934491


product price: $213.99
/ea
Free Shipping & Returns

Key Features

Reservoir Cap. (Oz.)
4 oz
Height (In.)
6 1/2 in
Width (In.)
3 3/8 in
Bowl Material
Glass
Function
Maintains Constant Level Of Oil And Prevents Accidental Overfilling
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
31825
Zoro #
G0934491
UPC #
-
Country of Origin
United States

Dimensions

Height (In.)
6 1/2 in
Width (In.)
3 3/8 in
Unit Length (In.)
2 1/4 in
Overall Unit Length
2 1/4 in
Thread Size
1
Unit Height
6 1/2 in
Bowl Dia. (In.)
2 1/4 in
Unit Height from Mount (In.)
6 1/2 in
Bowl Dia.
2 1/4 in
Dia. (In.)
2 1/4 in
Overall Width
2 1/4 in
Overall Height
3 in
Overall Depth
3 1/2 in
Mounting Thread Size
1"
Bowl Diameter
2 1/4 in

Details

Item
Closed System Oiler
Reservoir Cap. (Oz.)
4 oz
Bowl Material
Glass
Function
Maintains Constant Level Of Oil And Prevents Accidental Overfilling
Capacity
4 fl oz
Includes
Viewport, Wire Guard
Material
Polysulfone
Bowl Capacity
4 oz
Max. Operating Temp. (F)
325 Degrees F
Mounting Thread
1" NPT
Type
Watchdog Closed System Oiler
Number of Feeds
0
Product Type
Constant-Level Oiler
Mounting Thread Type
NPT
Vent Type
Closed
Feed Type
Single
Operation
Self Leveling
Temperature Rating - Maximum
325 Degrees F
Body Material
Aluminum

Description

Closed System Oiler, Reservoir Cap. (Oz.) 4 oz, Height (In.) 6 1/2 in, Width (In.) 3 3/8 in, Thread Size 1, Bowl Dia. 2 1/4 in, Glass, Capacity 4 fl oz, Function Maintains Constant Level Of Oil And Prevents Accidental Overfilling, For Use With -, Includes Viewport, Wire Guard, Spout Length (In.) -

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.