Zoro Homepage

Oiler Closed System Watchdog

  • Mfr # 31828

  • Zoro # G1188446


product price: $199.99
/ea
Sold in multiples of 2 for $399.98
Free Shipping & Returns

Key Features

Bowl Material
Glass
Bowl Capacity
4 oz
Mounting Thread Type
NPT
Overall Width
4 1/4 in
Overall Height
6 1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
31828
Zoro #
G1188446
UPC #
-
Country of Origin
United States

Dimensions

Overall Width
4 1/4 in
Overall Height
6 1/2 in
Mounting Thread Size
1/2"

Details

Item
Oiler Closed System Watchdog
Bowl Material
Glass
Bowl Capacity
4 oz
Mounting Thread Type
NPT
Feed Type
Single
Body Material
Aluminum
Operation
Self Leveling
Temperature Rating - Maximum
325 Degrees F

Description

Oiler Closed System Watchdog, Glass

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.