Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Oiler, Constant Level

  • Mfr # 30003

  • Zoro # G1564823


product price: $67.29
/ea

Key Features

Reservoir Cap. (Oz.)
4 oz
Height (In.)
5 3/4 in
Width (In.)
2 11/16 in
Bowl Material
Glass
Function
Maintains Constant Level Of Oil And Prevents Accidental Overfilling
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
30003
Zoro #
G1564823
UPC #
-
Country of Origin
United States

Dimensions

Height (In.)
5 3/4 in
Width (In.)
2 11/16 in
Thread Size
1/4
Unit Length (In.)
2 11/16 in
Bowl Dia. (In.)
2 11/16 in
Bowl Dia.
2 11/16 in
Unit Height
5 in
Unit Height from Mount (In.)
5 in
Overall Unit Length
2 11/16 in
Dia. (In.)
2 11/16 in
Overall Width
2 3/4 in
Overall Height
5 in
Mounting Thread Size
1/4"
Bowl Diameter
2 3/4 in
Overall Depth
2 3/4 in

Details

Item
Constant Level Oiler
Reservoir Cap. (Oz.)
4 oz
Bowl Material
Glass
Function
Maintains Constant Level Of Oil And Prevents Accidental Overfilling
Capacity
4 fl oz
Includes
Large Surge Chamber
Mounting Thread
1/4" NPT
Number of Feeds
0
Material
Zinc/Chrome Plated
Bowl Capacity
4 oz
Type
Opto-Matic Glass Constant Level Oiler
Max. Operating Temp. (F)
250 Degrees F
Product Type
Constant-Level Oiler
Mounting Thread Type
NPT
Temperature Rating - Maximum
250 Degrees F
Vent Type
Open
Operation
Manually Controlled
Feed Type
Single

Description

Constant Level Oiler, Reservoir Cap. (Oz.) 4 oz, Height (In.) 5 3/4 in, Width (In.) 2 11/16 in, Thread Size 1/4, Bowl Dia. 2 11/16 in, Glass, Capacity 4 fl oz, Function Maintains Constant Level Of Oil And Prevents Accidental Overfilling, For Use With -, Includes Large Surge Chamber, Spout Length (In.) -

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.