Zoro Homepage

Oiler, Constant Level

  • Mfr # 30010

  • Zoro # G1154946


product price: $101.99
/ea
Free Shipping & Returns

Key Features

Reservoir Cap. (Oz.)
16 oz
Height (In.)
7 9/16 in
Width (In.)
4 1/8 in
Spout Length (In.)
5.5
Bowl Material
Glass
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
30010
Zoro #
G1154946
UPC #
-
Country of Origin
United States

Dimensions

Height (In.)
7 9/16 in
Width (In.)
4 1/8 in
Spout Length (In.)
5.5
Unit Height from Mount (In.)
6 13/16 in
Brush Size
4"
Bowl Dia.
4 1/8 in
Overall Unit Length
4 1/8 in
Dia. (In.)
4 1/8 in
Unit Height
6 13/16 in
Unit Length (In.)
4 1/8 in
Thread Size
1/4
Bowl Dia. (In.)
4 1/8 in
Overall Height
6 3/4 in
Overall Width
4 1/4 in
Mounting Thread Size
1/4"
Bowl Diameter
4 1/4 in
Overall Depth
4 in

Details

Item
Constant Level Oiler
Reservoir Cap. (Oz.)
16 oz
Bowl Material
Glass
Function
Maintains Constant Level Of Oil And Prevents Accidental Overfilling
Capacity
16 fl oz
Includes
Large Surge Chamber
Outlet
Industrial Interchange
Bowl Capacity
16 oz
Type
Opto-Matic Glass Constant Level Oiler
Number of Feeds
0
Max. Operating Temp. (F)
250 Degrees F
Material
Zinc/Chrome Plated
Mounting Thread
1/4" NPT
Product Type
Constant-Level Oiler
Vent Type
Open
Temperature Rating - Maximum
250 Degrees F
Mounting Thread Type
NPT
Operation
Self Leveling
Feed Type
Single

Description

Constant Level Oiler, Reservoir Cap. (Oz.) 16 oz, Height (In.) 7 9/16 in, Width (In.) 4 1/8 in, Thread Size 1/4, Bowl Dia. 4 1/8 in, Glass, Capacity 16 fl oz, Function Maintains Constant Level Of Oil And Prevents Accidental Overfilling, For Use With -, Includes Large Surge Chamber, Spout Length (In.) -

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.