Zoro Homepage

Plastic Const Lvl Oiler, 5 3/4 in H, 4 oz

  • Mfr # 30074

  • Zoro # G311903936


product price: $72.19
/ea

Key Features

Bowl Material
Plastic
Includes
Adjustable level Setting
Bowl Capacity
4 oz
Sight Diameter
2 1/4 in
Overall Width
2 1/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
30074
Zoro #
G311903936
UPC #
-
Country of Origin
United States

Dimensions

Sight Diameter
2 1/4 in
Overall Width
2 1/4 in
Bowl Diameter
2 1/4 in
Overall Height
5 3/4 in
Overall Depth
2 1/4 in
Mounting Thread Size
1/4"

Details

Item
Plastic Constant Level Oiler
Bowl Material
Plastic
Includes
Adjustable level Setting
Bowl Capacity
4 oz
Mounting Thread Gender
Female
Temperature Rating - Maximum
165 Degrees F
Feed Type
Multiple
Product Type
Constant-Level Oiler
Operation
Manually Controlled
Features
Large surge Chamber minimizes potential of leakage
Vent Type
Open
Mounting Thread Type
NPT

Description

Plastic Constant Level Oiler, Plastic, Includes Adjustable level Setting

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.