Zoro Homepage

Plastic Const Lvl Oiler, 6 1/4 in H, 8 oz

  • Mfr # 30068

  • Zoro # G011903915


product price: $70.65
/ea

Key Features

Bowl Material
Plastic
Includes
Adjustable level Setting
Bowl Capacity
8 oz
Sight Diameter
2 3/4 in
Overall Height
6 1/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
30068
Zoro #
G011903915
UPC #
-
Country of Origin
United States

Dimensions

Sight Diameter
2 3/4 in
Overall Height
6 1/4 in
Overall Width
2 3/4 in
Mounting Thread Size
1/4"
Bowl Diameter
2 3/4 in
Overall Depth
2 3/4 in

Details

Item
Plastic Constant Level Oiler
Bowl Material
Plastic
Includes
Adjustable level Setting
Bowl Capacity
8 oz
Feed Type
Multiple
Temperature Rating - Maximum
165 Degrees F
Vent Type
Open
Operation
Manually Controlled
Product Type
Constant-Level Oiler
Features
Large surge Chamber minimizes potential of leakage
Mounting Thread Gender
Female
Mounting Thread Type
NPT

Description

Plastic Constant Level Oiler, Plastic, Includes Adjustable level Setting

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.