Zoro Homepage

Pneumatic Drum Pump Motor, 3/4 HP

  • Mfr # 30019

  • Zoro # G8635313


product price: $1,609.99
/ea
Free Shipping & Returns

Key Features

Max. Pressure (PSI)
100
Max. Flow GPM
4.5
Filter Rating (Microns)
10
Application
Filtering New Oil To Clean. Transferring From Bulk Drums To Storage Tanks Or System Reservoirs,1540cSt At 40DC
Max. Operating Temp. (F)
190
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
30019
Zoro #
G8635313
UPC #
-
Country of Origin
United States

Dimensions

Width (In.)
3
Height (In.)
7
Length (In.)
6
Width
3"
Height
7"
Air Inlet Size
1/4 in FNPT

Details

Item
Air Operated Drum Pump Motor
Max. Pressure (PSI)
100
Max. Flow GPM
4.5
Filter Rating (Microns)
10
Application
Filtering New Oil To Clean. Transferring From Bulk Drums To Storage Tanks Or System Reservoirs,1540cSt At 40DC
Max. Operating Temp. (F)
190
Motor HP
3/4
Differential Pressure (PSI)
20
Pump Type
Pneumatic Pump
Max. Operating Temp.
190 Degrees F
Max. Flow Rate
4.5 gpm
Motor RPM
10,000 RPM
Max. Air Pressure
100 psi
Air Inlet Type
FNPT
Air Consumption
28 cfm
Motor Type
Pneumatic
Power Source
Air

Description

Pneumatic Drum Pump Motor, Air Consumption 28 cfm, Air Inlet Type FNPT, Air Inlet Size 1/4 in, Max. Air Pressure 100 psi, Motor Type Pneumatic, Motor HP 3/4, Motor RPM 10,000 RPM, Duty Cycle Continuous, Max. Flow Rate 4.5 gpm, Max. Operating Temp. 190 Degrees F, Power Source Air, Pump Package Type Drum Pump Motor, Variable Speed No, Housing Material Aluminum

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.