Zoro Homepage

Pump, Lubrication

  • Mfr # PE-1202-05

  • Zoro # G1945754


product price: $808.99
/ea
Free Shipping & Returns

Key Features

Type
Automatic Cyclic Pump
Container Size
2 L
Output
3-6 cc Per Cycle, Adjustable
Interval Time Between Cycles (Min.)
5 min
Outlet Size
5/16-24
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PE-1202-05
Zoro #
G1945754
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Container Size
2 L
Outlet Size
5/16-24
Connection Size
5/16 in

Details

Item
Automatic Lubrication Pump
Type
Automatic Cyclic Pump
Output
3-6 cc Per Cycle, Adjustable
Interval Time Between Cycles (Min.)
5 min
Includes
Drop-In filter in Fill Port
Ounces per Stroke
5 fl oz/stroke
For Use With
Meter Units
Max. Output
40 psi
Fluid Outlet Thread (In.)
5/16-24
Extract
72 cc per hour
Pump for Multiple Outlets
Yes
Outlet Pressure Max. (PSI)
40 psi
Seal Material
Buna-N
Discharge Pressure - Maximum
40 psi
Output Volume - Maximum
72 cc
Nameplate Voltage
110V AC
Lubrication Type
Oil
Interval Time Between Cycles
5 min
Number of Feeds
1
Frequency
50 Hz, 60 Hz

Description

Automatic Lubrication Pump, Lubrication Type Oil, Number of Feeds 1, Output Volume - Maximum 72 cc, Connection Size 5/16 in, Discharge Pressure - Maximum 40 psi, Interval Time Between Cycles 5 min, Nameplate Voltage 110V AC, Frequency 50 Hz, 60 Hz, Seal Material Buna-N

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.