Trico Sample Port Adaptor

  • Mfr # 36133

  • Zoro # G0650030


product price:  $23.99
/ea
Sold in multiples of 10 for $239.90

Key Features

Product Type
Oil Sample Port Adapter
Color
Black
Material
Steel
Features
Easy Oil Extraction, No Equipment Shutdown
Compatible Product Type
1/4 in OD Tube
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
36133
Zoro #
G0650030
UPC #
-
Country of Origin
United States

Details

Item
Port Adaptor
Product Type
Oil Sample Port Adapter
Color
Black
Material
Steel
Features
Easy Oil Extraction, No Equipment Shutdown
Compatible Product Type
1/4 in OD Tube
Name
Misting System Accessories and Replacement Parts

Description

Trico Sample Port Adaptor

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.