Zoro Homepage

Single Point Lubricator, 1 oz.

  • Mfr # 33907

  • Zoro # G4420179


product price: $81.79
/ea
Free Shipping & Returns

Key Features

Capacity (Oz.)
1 fl oz
Height (In.)
3 3/4 in
NPT
1/4 in
Operating Temp. (F)
-4 Degrees to 131 Degrees
Includes
Service Indicator, Unit Cover
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
33907
Zoro #
G4420179
UPC #
-
Country of Origin
United States

Dimensions

Height (In.)
3 3/4 in
Overall Height
3 3/4 in
Connection Size
1/4 in

Details

Item
Single Point Lubricator
Capacity (Oz.)
1 fl oz
NPT
1/4 in
Operating Temp. (F)
-4 Degrees to 131 Degrees
Includes
Service Indicator, Unit Cover
Material
Polyethylene Terephthalate
Application
For General Lubrication
Pre-Filled Status
Pre-Filled
Feeder Material
Polyethylene Terephthalate
Lubrication Point Type
Single
Delivery Method
Continuous
Grease Color
Tan
Spring Force
72 psi
Included Grease Type
Mobilith SHC PM 460
Operating Temperature - Maximum
131 Degrees F
Refillable
No
Flow Rate Adjustability
Adjustable
Operating Temperature - Minimum
-4 Degrees F
Feeder Capacity
30 cc
Connection Type
NPT

Description

Single Point Lubricator, Included Grease Type Mobilith SHC PM 460, Lubrication Point Type Single, Feeder Capacity 30 cc, Operating Temperature - Minimum -4 Degrees F, Operating Temperature - Maximum 131 Degrees F, Spring Force 72 psi, Connection Size 1/4 in, Pre-Filled Status Pre-Filled, Connection Type NPT, Feeder Material Polyethylene Terephthalate, Flow Rate Adjustability Adjustable, Delivery Method Continuous, Includes Service Indicator, Unit Cover, Refillable No, Grease Color Tan

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.