Zoro Homepage

Small Washer Red, Grease Fitting Size1

  • Mfr # 37030

  • Zoro # G4187410


product price: $3.49
/ea
Sold in multiples of 70 for $244.30

Key Features

Product Type
Grease Fitting Washer
Color
Red
Material
Nitrile Rubber
Compatible Product Type
Spectrum Visual Lubrication Management Systems
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
37030
Zoro #
G4187410
UPC #
-
Country of Origin
United States

Details

Item
Motor
Product Type
Grease Fitting Washer
Color
Red
Material
Nitrile Rubber
Compatible Product Type
Spectrum Visual Lubrication Management Systems

Description

Motor

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.